Motion
61813

SKF
61813

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 85 mm OD, 10 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00133990
MFR #61813
Price$497.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61813

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 85 mm OD, 10 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00133990
MFR #61813

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$497.79/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.32 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    61813 J RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 61813 Radial/Deep Groove Ball Bearing features 65 mm bore diameter, straight bore, open closure, 85 mm outside diameter, and 10 mm width.
  • Manufacturer Catalog Number
    61813
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2790 lbf
  • Radial Static Load Capacity
    2850 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577098283

Overview

Mfr description
61813 J RADIAL BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text