Motion
6814
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 90 mm OD, 10 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133993
MFR #6814
Price$422.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 90 mm OD, 10 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00133993
MFR #6814

Mfr description
6814 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$422.98/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.29 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    Special High Carbon Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6814 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6814 is a radial deep groove ball bearing with a 70 mm bore, open, 90 mm outside diameter, and 10 mm width for industrial use.
  • Manufacturer Catalog Number
    6814
  • Manufacturer Upc Number
    029176029912
  • Max Rpm
    8000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12100 N
  • Radial Static Load Capacity
    12700 N, 2860 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)