Motion
6817
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 110 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #00134011
MFR #6817
Your Price$724.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 110 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #00134011
MFR #6817

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$724.79/each(List $794.46)

Overview

Mfr description
6817 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC1, P0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    13 mm
  • Max Rpm
    6700 rpm
  • Radial Dynamic Load Capacity
    18700 N
  • Manufacturer Catalog Number
    6817
  • Manufacturer Upc Number
    029176029943
  • UPC_NO
    029176029943
  • Weight
    0.71 lbs
  • Description
    6817 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6817 is a radial deep groove ball bearing with an 85 mm bore, open, 110 mm outside diameter, and 13 mm width for robust machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text