Motion
6821
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 130 mm OD, 13 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00134029
MFR #6821
Price$918.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 130 mm OD, 13 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00134029
MFR #6821

Mfr description
6821 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$918.17/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.77 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6821 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6821 is a radial deep groove ball bearing with a 105 mm bore, open, 130 mm outside diameter, and 13 mm width for heavy-duty applications.
  • Manufacturer Catalog Number
    6821
  • Manufacturer Upc Number
    029176029967
  • Max Rpm
    5600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19800 N
  • Radial Static Load Capacity
    23900 N, 5400 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)