Motion
6822
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 140 mm OD, 16 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00134034
MFR #6822
Price$966.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 140 mm OD, 16 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00134034
MFR #6822

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$966.82/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    1.32 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6822 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6822 is a radial deep groove ball bearing with a 110 mm bore, open, 140 mm outside diameter, and 16 mm width for industrial machinery.
  • Manufacturer Catalog Number
    6822
  • Manufacturer Upc Number
    029176029974
  • Max Rpm
    5300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    28100 N
  • Radial Static Load Capacity
    32500 N, 7350 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029974

Overview

Mfr description
6822 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text