Motion
6824
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 150 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #00134039
MFR #6824
Your Price$1,150.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 150 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #00134039
MFR #6824

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,150.41/each(List $1,438.01)

Overview

Mfr description
6824 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC1, P0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    16 mm
  • Max Rpm
    4800 rpm
  • Radial Dynamic Load Capacity
    28900 N
  • Manufacturer Catalog Number
    6824
  • Manufacturer Upc Number
    029176029981
  • UPC_NO
    029176029981
  • Weight
    1.17 lbs
  • Description
    6824 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6824 is a radial deep groove ball bearing with a 120 mm bore, open, 150 mm outside diameter, and 16 mm width for robust applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text