Motion
6826

NTN
6826

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 165 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #00134047
MFR #6826
List Price$1,700.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6826

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 165 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #00134047
MFR #6826

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,700.69/each for your price

Overview

Mfr description
6826 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    4300 rpm
  • Series
    68
  • Radial Dynamic Load Capacity
    9210 lbf
  • Radial Static Load Capacity
    9210 lbf
  • Manufacturer Catalog Number
    6826
  • Manufacturer Upc Number
    4547359414288
  • UPC_NO
    4547359414288
  • Weight
    1.69 lbs
  • Description
    6826 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features 130 mm bore diameter, open closure, 165 mm outside diameter, and 18 mm overall width for radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text