Motion
61834

SKF
61834

Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 215 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #00134067
MFR #61834
Price$2,684.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61834

Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 215 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #00134067
MFR #61834

Mfr description
61834 J BRG
  • Deep groove ball bearing
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,684.18/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1
  • Weight
    3.77 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    61834 J BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 61834 Radial/Deep Groove Ball Bearing features 170 mm bore diameter, straight bore, open closure, 215 mm outside diameter, and 22 mm width.
  • Manufacturer Catalog Number
    61834
  • Max Rpm
    3600 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13893 lbf
  • Radial Static Load Capacity
    17535 lbf
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577098320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)