Motion
61836 MA

SKF
61836 MA

Radial/deep Groove Ball Bearing - Straight Bore, 180 mm ID, 225 mm OD, 22 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00134071
MFR #61836 MA
Price$4,708.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61836 MA

Radial/deep Groove Ball Bearing - Straight Bore, 180 mm ID, 225 mm OD, 22 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00134071
MFR #61836 MA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,708.52/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1
  • Weight
    4.65 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    61836 MA BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This 61836 MA Radial/Deep Groove Ball Bearing has 180 mm bore diameter, straight bore, open closure, 225 mm outside diameter, and 22 mm width.
  • Manufacturer Catalog Number
    61836 MA
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    4500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14028 lbf
  • Radial Static Load Capacity
    18322 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576613029

Overview

Mfr description
61836 MA BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text