Motion
61830 MA/C3

SKF
61830 MA/C3

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #00134072
MFR #61830 MA/C3
Price$3,145.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61830 MA/C3

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #00134072
MFR #61830 MA/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,145.28/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1
  • Weight
    3.00 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    61830 MA C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 61830 MA/C3 is a radial deep groove ball bearing with a 150mm straight bore, open design, and 190mm OD, suited for large equipment.
  • Manufacturer Catalog Number
    61830 MA/C3
  • Max Rpm
    4300 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10970 lbf
  • Radial Static Load Capacity
    13710 lbf
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570048476

Overview

Mfr description
61830 MA C3 BRG
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought