Motion
6852M
Radial/deep Groove Ball Bearing - Straight Bore, 260 mm ID, 320 mm OD, 28 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00134103
MFR #6852M
Price$6,550.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 260 mm ID, 320 mm OD, 28 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00134103
MFR #6852M

Mfr description
6852 M BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,550.05/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    11.02 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6852 M BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6852M is a radial deep groove ball bearing with a 260 mm bore, open, 320 mm outside diameter, and 28 mm width for industrial machinery.
  • Manufacturer Catalog Number
    6852M
  • Manufacturer Upc Number
    029176075292
  • Max Rpm
    1900 rpm
  • Maximum Operating RPM
    1900 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    101000 N
  • Radial Static Load Capacity
    148000 N, 33271.71 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176075292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)