Motion
618/900 MA

SKF
618/900 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 900 mm ID, 1090 mm OD, 85 mm Width, Open, Without Snap Ring
Mi Item #00134114
MFR #618/900 MA
Price$109,063.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/900 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 900 mm ID, 1090 mm OD, 85 mm Width, Open, Without Snap Ring
Mi Item #00134114
MFR #618/900 MA

Mfr description
618/900 MA BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109,063.60/each

Specifications

Dimensions

  • Bore Diameter  
    900 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    5 mm
  • Inner Ring Width
    85 mm
  • Outside Diameter  
    1090 mm
  • Overall Width  
    85 mm
  • Precision Rating
    ABEC 1
  • Weight
    466.01 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    618/900 MA BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 618/900 MA is a 900 mm bore radial/deep groove ball bearing with 1090 mm OD, 85 mm width, straight design, open type.
  • Manufacturer Catalog Number
    618/900 MA
  • Manufacturer Upc Number
    7316577100597
  • Max Rpm
    850 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    138900 lbf
  • Radial Static Load Capacity
    359600 lbf
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577100597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)