Motion
61860 MA

SKF
61860 MA

Radial/deep Groove Ball Bearing - Straight Bore, 300 mm ID, 380 mm OD, 38 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00134120
MFR #61860 MA
Price$10,298.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61860 MA

Radial/deep Groove Ball Bearing - Straight Bore, 300 mm ID, 380 mm OD, 38 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00134120
MFR #61860 MA

Mfr description
61860 MA BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,298.81/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    38 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ABEC 1
  • Weight
    23.63 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    61860 MA BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 61860 MA Radial/Deep Groove Ball Bearing features 300 mm bore diameter, straight bore, open closure, 380 mm outside diameter, and 38 mm width.
  • Manufacturer Catalog Number
    61860 MA
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2600 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    38667 lbf
  • Radial Static Load Capacity
    55078 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577093677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)