Motion
61864 MA

SKF
61864 MA

Radial/deep Groove Ball Bearing - Straight Bore, 320 mm ID, 400 mm OD, 38 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00134124
MFR #61864 MA
Price$13,437.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61864 MA

Radial/deep Groove Ball Bearing - Straight Bore, 320 mm ID, 400 mm OD, 38 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00134124
MFR #61864 MA

Mfr description
61864 MA BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13,437.84/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    38 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ABEC 1
  • Weight
    25.02 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    61864 MA BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has 320 mm bore diameter, open closure, 400 mm outside diameter, and 38 mm overall width.
  • Manufacturer Catalog Number
    61864 MA
  • Max Rpm
    2400 rpm
  • Maximum Operating RPM
    2400 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    38667 lbf
  • Radial Static Load Capacity
    57326 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577093684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)