Motion
61868 MA

SKF
61868 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 340 mm ID, 420 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #00134131
MFR #61868 MA
Your Price$13,088.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61868 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 340 mm ID, 420 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #00134131
MFR #61868 MA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13,088.40/each(List $17,096.40)

Overview

Mfr description
61868 MA BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    38 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    2400 rpm
  • Series
    618
  • Radial Dynamic Load Capacity
    40016 lbf
  • Radial Static Load Capacity
    61822 lbf
  • Manufacturer Catalog Number
    61868 MA
  • UPC_NO
    7316577121752
  • Weight
    25.68 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    61868 MA BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 340 mm bore, open closure, 420 mm outside diameter, and 38 mm width for heavy radial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text