Motion
62202-A-2RSR

FAG (SCHAEFFLER)
62202-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #00134146
MFR #62202-A-2RSR
Price$77.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
62202-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #00134146
MFR #62202-A-2RSR

Mfr description
62202-A-2RSR BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.43/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.12 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    62202-A-2RSR BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing has 15 mm bore, double sealed, 35 mm outside diameter, and 14 mm width for precise radial use.
  • Manufacturer Catalog Number
    62202-A-2RSR
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8200 N
  • Radial Static Load Capacity
    3750 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    622
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802330250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)