Motion
61884 MA

SKF
61884 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 420 mm ID, 520 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #00134153
MFR #61884 MA
Your Price$22,455.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61884 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 420 mm ID, 520 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #00134153
MFR #61884 MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22,455.83/each(List $27,593.73)

Overview

Mfr description
61884 MA BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    46 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    1800 rpm
  • Series
    618
  • Radial Dynamic Load Capacity
    56427 lbf
  • Radial Static Load Capacity
    95544 lbf
  • Manufacturer Catalog Number
    61884 MA
  • UPC_NO
    7316577093707
  • Weight
    83.34 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    61884 MA BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 61884 MA Radial/Deep Groove Ball Bearing features 420 mm bore diameter, straight bore, open closure, 520 mm outside diameter, and 46 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text