Motion
62204-2RS1

SKF
62204-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00134156
MFR #62204-2RS1
Price$99.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
62204-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00134156
MFR #62204-2RS1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$99.95/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.32 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    62204 2RS1 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 62204-2RS1 is a radial deep groove ball bearing with a 20mm straight bore, double sealed, and 47mm OD, suited for industrial applications.
  • Manufacturer Catalog Number
    62204-2RS1
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12.7 kN
  • Radial Static Load Capacity
    6.55 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570020915

Overview

Mfr description
62204 2RS1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text