Motion
62207-A-2RSR

FAG (SCHAEFFLER)
62207-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 23 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #00134170
MFR #62207-A-2RSR
Price$170.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
62207-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 23 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #00134170
MFR #62207-A-2RSR

Mfr description
62207-A-2RSR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.15/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.89 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    62207-A-2RSR
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 62207-A-2RSR Radial/Deep Groove Ball Bearing features 35 mm bore diameter, straight bore, double sealed closure, 72 mm outside diameter, and 23 mm width.
  • Manufacturer Catalog Number
    62207-A-2RSR
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27500 N
  • Radial Static Load Capacity
    15300 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    622
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802584615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)