Motion
62212-2RS1

SKF
62212-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 28 mm Width, Double Sealed, Without Snap Ring
Mi Item #00134194
MFR #62212-2RS1
Price$487.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
62212-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 28 mm Width, Double Sealed, Without Snap Ring
Mi Item #00134194
MFR #62212-2RS1

Mfr description
62212 2RS1 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$487.51/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.27 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    62212 2RS1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 62212-2RS1 Radial/Deep Groove Ball Bearing includes 60 mm bore diameter, straight bore, double sealed closure, 110 mm outside diameter, and 28 mm width.
  • Manufacturer Catalog Number
    62212-2RS1
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11847 lbf
  • Radial Static Load Capacity
    8093 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    622
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577742483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)