Motion
62301-2RS1

SKF
62301-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #00134203
MFR #62301-2RS1
Price$92.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
62301-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #00134203
MFR #62301-2RS1

Mfr description
62301 2RS1 BRG
  • Single Row Deep Groove Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.26/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.20 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    62301 2RS1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 62301-2RS1 Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, double sealed closure, 37 mm outside diameter, and 17 mm width.
  • Manufacturer Catalog Number
    62301-2RS1
  • Max Rpm
    14000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2192 lbf
  • Radial Static Load Capacity
    933 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570020939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)