Motion
62307-2RS1

SKF
62307-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 31 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00134229
MFR #62307-2RS1
Price$200.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
62307-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 31 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00134229
MFR #62307-2RS1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$200.05/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    31 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.52 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    62307 2RS1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 35 mm bore diameter, double sealed closure, 80 mm outside diameter, and 31 mm overall width.
  • Manufacturer Catalog Number
    62307-2RS1
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7464 lbf
  • Radial Static Load Capacity
    4271 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577080608

Overview

Mfr description
62307 2RS1 BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text