Motion
62308-2RS1

SKF
62308-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
Mi Item #00134232
MFR #62308-2RS1
Price$323.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
62308-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
Mi Item #00134232
MFR #62308-2RS1

Mfr description
62308 2RS1 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.68/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    33 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.03 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    62308 2RS1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 62308-2RS1 Radial/Deep Groove Ball Bearing features 40 mm bore diameter, straight bore, double sealed closure, 90 mm outside diameter, and 33 mm width.
  • Manufacturer Catalog Number
    62308-2RS1
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9217 lbf
  • Radial Static Load Capacity
    5395 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577080615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)