Motion
62310-2RS1

SKF
62310-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 40 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00134238
MFR #62310-2RS1
Price$407.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
62310-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 40 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00134238
MFR #62310-2RS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$407.80/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    40 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ABEC 1
  • Weight
    3.58 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    62310 2RS1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 50 mm bore diameter, double sealed closure, 110 mm outside diameter, and 40 mm overall width.
  • Manufacturer Catalog Number
    62310-2RS1
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13893 lbf
  • Radial Static Load Capacity
    8543 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577080639

Overview

Mfr description
62310 2RS1 BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text