Motion
62311-2RS1

SKF
62311-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 43 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00134241
MFR #62311-2RS1
Your Price$918.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
62311-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 43 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00134241
MFR #62311-2RS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$918.35/each(List $1,147.94)

Overview

Mfr description
62311 2RS1 BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to +210 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    43 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    3800 rpm
  • Series
    623
  • Radial Dynamic Load Capacity
    16074 lbf
  • Radial Static Load Capacity
    10110 lbf
  • Manufacturer Catalog Number
    62311-2RS1
  • UPC_NO
    7316577298638
  • Weight
    4.51 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    62311 2RS1 BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This 62311-2RS1 Radial/Deep Groove Ball Bearing features 55 mm bore diameter, straight bore, double sealed closure, 120 mm outside diameter, and 43 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text