Motion
63000-A-2RSR

FAG (SCHAEFFLER)
63000-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00134249
MFR #63000-A-2RSR
Price$86.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
63000-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00134249
MFR #63000-A-2RSR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$86.98/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    63000-A-2RSR BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 63000-A-2RSR Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, double sealed closure, 26 mm outside diameter, and 12 mm width.
  • Manufacturer Catalog Number
    63000-A-2RSR
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    630
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802331325

Overview

Mfr description
63000-A-2RSR BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text