Motion
63000-2RS1

SKF
63000-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00134251
MFR #63000-2RS1
Price$85.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
63000-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00134251
MFR #63000-2RS1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.22/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    63000 2RSJ BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 10 mm bore diameter, double sealed closure, 26 mm outside diameter, and 12 mm overall width.
  • Manufacturer Catalog Number
    63000-2RS1
  • Max Rpm
    19000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1039 lbf
  • Radial Static Load Capacity
    441 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    630
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577080660

Overview

Mfr description
63000 2RSJ BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text