Motion
63001-2RS1

SKF
63001-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #00134254
MFR #63001-2RS1
Price$69.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
63001-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #00134254
MFR #63001-2RS1

Mfr description
63001 2RS1 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.40/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    63001 2RS1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 63001-2RS1 Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, double sealed closure, 28 mm outside diameter, and 12 mm width.
  • Manufacturer Catalog Number
    63001-2RS1
  • Max Rpm
    17000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1140 lbf
  • Radial Static Load Capacity
    531 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    630
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570020953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)