Motion
81103-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 17 mm ID, 30 mm OD, Plastic Cage
Mi Item #00134291
MFR #81103-TV
Price$124.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 17 mm ID, 30 mm OD, Plastic Cage
Mi Item #00134291
MFR #81103-TV

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.05/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Weight
    0.07 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81103, LS1730, WS81103
  • Description
    Axial cylindrical roller Bearing 811, single direction, comprising K811, GS, WS
  • Dynamic Load Capacity
    3552.158 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    3600 lbf
  • Radial Static Load Capacity
    7500 lbf
  • Series
    811
  • Static Load Capacity
    7531.475 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4047643137454
Help us improve this product

Overview

Mfr description
81103-TV THRUST ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text