Motion
81104-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 20 mm ID, 35 mm OD, Plastic Cage
Mi Item #00134295
MFR #81104-TV
Price$167.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 20 mm ID, 35 mm OD, Plastic Cage
Mi Item #00134295
MFR #81104-TV

Mfr description
81104-TV THRUST ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.85/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Weight
    0.10 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81104, LS2035, WS81104
  • Description
    Axial cylindrical roller Bearing 811, single direction, comprising K811, GS, WS
  • Dynamic Load Capacity
    5598.022 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    5600 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Series
    811
  • Static Load Capacity
    11915.468 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4047643137447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)