Motion
81105 TN

SKF
81105 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 25 mm ID, 42 mm OD, Polyamide 66 Cage
Mi Item #00134300
MFR #81105 TN
Price$204.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81105 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 25 mm ID, 42 mm OD, Polyamide 66 Cage
Mi Item #00134300
MFR #81105 TN

Mfr description
81105TN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.55/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    11 mm
  • Washer Width
    3 mm
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Compatible Washers
    GS81105, LS2542, WS81105
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570980950
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    25 kN
  • Radial Static Load Capacity
    69.5 kN
  • Series
    811
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316570980950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)