Motion
81106 TN

SKF
81106 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 30 mm ID, 47 mm OD, Polyamide 66 Cage
Mi Item #00134304
MFR #81106 TN
Price$201.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81106 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 30 mm ID, 47 mm OD, Polyamide 66 Cage
Mi Item #00134304
MFR #81106 TN

Mfr description
81106TN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.62/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    11 mm
  • Washer Width
    3 mm
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Compatible Washers
    GS81106, LS3047, WS81106
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571160979
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    27 kN
  • Radial Static Load Capacity
    78 kN
  • Series
    811
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316571160979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)