Motion
81107-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 35 mm ID, 52 mm OD, Plastic Cage
MI ITEM #00134307
MFR #81107-TV
Price$181.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 35 mm ID, 52 mm OD, Plastic Cage
MI ITEM #00134307
MFR #81107-TV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$181.58/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    12 mm
  • Weight
    0.19 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81107, LS3552, WS81107
  • Description
    Axial cylindrical roller Bearing 811, single direction, comprising K811, GS, WS
  • Dynamic Load Capacity
    8767.986 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    6500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    22700 lbf
  • Series
    811
  • Static Load Capacity
    22706.835 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4047643137423

Overview

Mfr description
81107-TV THRUST ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text