Motion
81107 TN

SKF
81107 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 35 mm ID, 52 mm OD, Polyamide 66 Cage
Mi Item #00134308
MFR #81107 TN
Price$269.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81107 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 35 mm ID, 52 mm OD, Polyamide 66 Cage
Mi Item #00134308
MFR #81107 TN

Mfr description
81107 TN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.93/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    12 mm
  • Washer Width
    3.5 mm
  • Weight
    0.18 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Compatible Washers
    GS81107, LS3552, WS81107
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577310538
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    29 kN
  • Radial Static Load Capacity
    93 kN
  • Series
    811
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316577310538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)