Motion
81108-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 40 mm ID, 60 mm OD, Plastic Cage
MI ITEM #00134311
MFR #81108-TV
Your Price$200.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 40 mm ID, 60 mm OD, Plastic Cage
MI ITEM #00134311
MFR #81108-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$200.17/each(List $254.72)

Overview

Mfr description
81108-TV

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Static Load Capacity
    33273.381 lbf
  • Cage Material
    Plastic
  • Dynamic Load Capacity
    12589.928 lbf
  • Max Rpm
    6000 rpm
  • Fillet Radius
    0.6 mm
  • Compatible Washers
    GS81108, LS4060, WS81108
  • Series
    811
  • UPC_NO
    4012802030778
  • Weight
    0.28 lbs
  • Description
    Axial cylindrical roller Bearing 811, single direction, comprising K811, GS, WS
  • Radial Static Load Capacity
    33000 lbf
  • Radial Dynamic Load Capacity
    12600 lbf
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text