Motion
81109-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 45 mm ID, 65 mm OD, Plastic Cage
Mi Item #00134315
MFR #81109-TV
Price$194.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 45 mm ID, 65 mm OD, Plastic Cage
Mi Item #00134315
MFR #81109-TV

Mfr description
81109-TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.04/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    14 mm
  • Weight
    0.34 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81109, LS4565, WS81109
  • Description
    Axial cylindrical roller Bearing 811, single direction, comprising K811, GS, WS
  • Dynamic Load Capacity
    13264.388 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    13300 lbf
  • Radial Static Load Capacity
    37000 lbf
  • Series
    811
  • Static Load Capacity
    36645.683 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802554038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)