Motion
81110 TN

SKF
81110 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 50 mm ID, 70 mm OD, Polyamide 66 Cage
Mi Item #00134320
MFR #81110 TN
Price$281.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81110 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 50 mm ID, 70 mm OD, Polyamide 66 Cage
Mi Item #00134320
MFR #81110 TN

Mfr description
81110TN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$281.82/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    70 mm
  • Overall Width  
    14 mm
  • Washer Width
    4 mm
  • Weight
    0.34 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Compatible Washers
    GS81110, LS5070, WS81110
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570644043
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    47.5 kN
  • Radial Static Load Capacity
    166 kN
  • Series
    811
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316570644043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)