Motion
61896 MA

SKF
61896 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 480 mm ID, 600 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #00134323
MFR #61896 MA
Your Price$31,959.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61896 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 480 mm ID, 600 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #00134323
MFR #61896 MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31,959.79/each(List $39,949.74)

Overview

Mfr description
61896 MA BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    56 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2.5 mm
  • Max Rpm
    1600 rpm
  • Series
    618
  • Radial Dynamic Load Capacity
    73063 lbf
  • Radial Static Load Capacity
    134885 lbf
  • Manufacturer Catalog Number
    61896 MA
  • UPC_NO
    7316576610622
  • Weight
    119.76 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    61896 MA BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 61896 MA Radial/Deep Groove Ball Bearing features 480 mm bore diameter, straight bore, open closure, 600 mm outside diameter, and 56 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text