Motion
81111-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 55 mm ID, 78 mm OD, Plastic Cage
Mi Item #00134326
MFR #81111-TV
Price$263.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 55 mm ID, 78 mm OD, Plastic Cage
Mi Item #00134326
MFR #81111-TV

Mfr description
81111-TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.77/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    16 mm
  • Weight
    0.62 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81111, LS5578, WS81111
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    20200 lbf
  • Radial Static Load Capacity
    67000 lbf
  • Series
    811
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802470949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)