Motion
81111 TN

SKF
81111 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 55 mm ID, 78 mm OD, Polyamide 66 Cage
Mi Item #00134327
MFR #81111 TN
Price$458.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81111 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 55 mm ID, 78 mm OD, Polyamide 66 Cage
Mi Item #00134327
MFR #81111 TN

Mfr description
81111TN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.89/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    16 mm
  • Washer Width
    5 mm
  • Weight
    0.55 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Compatible Washers
    GS81111, LS5578, WS81111
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570722550
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    69.5 kN
  • Radial Static Load Capacity
    285 kN
  • Series
    811
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316570722550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)