Motion
81112-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 60 mm ID, 85 mm OD, Plastic Cage
MI ITEM #00134330
MFR #81112-TV
Price$338.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 60 mm ID, 85 mm OD, Plastic Cage
MI ITEM #00134330
MFR #81112-TV

Mfr description
81112-TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.47/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    17 mm
  • Weight
    0.70 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81112, LS6085, WS81112
  • Description
    Axial cylindrical roller Bearing 811, single direction, comprising K811, GS, WS
  • Dynamic Load Capacity
    23156.475 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    23200 lbf
  • Radial Static Load Capacity
    71000 lbf
  • Series
    811
  • Static Load Capacity
    70818.345 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802092714

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)