Motion
81112 TN

SKF
81112 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 60 mm ID, 85 mm OD, Polyamide 66 Cage
MI ITEM #00134331
MFR #81112 TN
Price$571.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81112 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 60 mm ID, 85 mm OD, Polyamide 66 Cage
MI ITEM #00134331
MFR #81112 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$571.96/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    17 mm
  • Washer Width
    4.75 mm
  • Weight
    0.65 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Compatible Washers
    GS81112, LS6085, WS81112
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570818383
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    80 kN
  • Radial Static Load Capacity
    300 kN
  • Series
    811
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316570818383

Overview

Mfr description
81112TN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text