Motion
81113 TN

SKF
81113 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 65 mm ID, 90 mm OD, Polyamide 66 Cage
MI ITEM #00134335
MFR #81113 TN
Price$624.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81113 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 65 mm ID, 90 mm OD, Polyamide 66 Cage
MI ITEM #00134335
MFR #81113 TN

Mfr description
81113TN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$624.96/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm
  • Washer Width
    5.25 mm
  • Weight
    0.73 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Compatible Washers
    GS81113, LS6590, WS81113
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570782516
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    83 kN
  • Radial Static Load Capacity
    320 kN
  • Series
    811
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316570782516

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)