Motion
81116-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 80 mm ID, 105 mm OD, Plastic Cage
MI ITEM #00134346
MFR #81116-TV
Your Price$412.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 80 mm ID, 105 mm OD, Plastic Cage
MI ITEM #00134346
MFR #81116-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$412.58/each(List $598.25)

Overview

Mfr description
81116-TV

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Plastic
  • Max Rpm
    3100 rpm
  • Fillet Radius
    1 mm
  • Compatible Washers
    GS81116, LS80105, WS81116
  • Series
    811
  • UPC_NO
    4012802092721
  • Weight
    1.06 lbs
  • Radial Static Load Capacity
    79000 lbf
  • Radial Dynamic Load Capacity
    23800 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text