Motion
81116 TN

SKF
81116 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 80 mm ID, 105 mm OD, Polyamide 66 Cage
MI ITEM #00134347
MFR #81116 TN
Your Price$689.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81116 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 80 mm ID, 105 mm OD, Polyamide 66 Cage
MI ITEM #00134347
MFR #81116 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$689.89/each(List $827.87)

Overview

Mfr description
81116TN BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    Max 250 °F
  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Max Rpm
    3000 rpm
  • Fillet Radius
    1 mm
  • Compatible Washers
    GS81116, WS81116
  • Washer Width
    5.75 mm
  • Series
    811
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570780727
  • UPC_NO
    7316570780727
  • Weight
    0.95 lbs
  • Radial Static Load Capacity
    335 kN
  • Radial Dynamic Load Capacity
    81.5 kN
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text