Motion
81117-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 85 mm ID, 110 mm OD, Plastic Cage
Mi Item #00134350
MFR #81117-TV
Price$698.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 85 mm ID, 110 mm OD, Plastic Cage
Mi Item #00134350
MFR #81117-TV

Mfr description
81117-TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.59/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    19 mm
  • Weight
    1.11 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81117, LS85110, WS81117
  • Description
    Axial cylindrical roller Bearing 811, single direction, comprising K811, GS, WS
  • Dynamic Load Capacity
    25179.856 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    25200 lbf
  • Radial Static Load Capacity
    87000 lbf
  • Series
    811
  • Static Load Capacity
    86555.755 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802554076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)