Motion
81118-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 90 mm ID, 120 mm OD, Plastic Cage
Mi Item #00134354
MFR #81118-TV
Price$543.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 90 mm ID, 120 mm OD, Plastic Cage
Mi Item #00134354
MFR #81118-TV

Mfr description
81118-TV THRUST ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.79/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    22 mm
  • Weight
    1.64 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81118, LS90120, WS81118
  • Description
    Axial cylindrical roller Bearing 811, single direction, comprising K811, GS, WS
  • Dynamic Load Capacity
    31699.64 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2700 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    32000 lbf
  • Radial Static Load Capacity
    105000 lbf
  • Series
    811
  • Static Load Capacity
    104541.367 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802418903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)