Motion
81120-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 100 mm ID, 135 mm OD, Plastic Cage
Mi Item #00134358
MFR #81120-TV
Price$637.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 100 mm ID, 135 mm OD, Plastic Cage
Mi Item #00134358
MFR #81120-TV

Mfr description
81120-TV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$637.36/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    135 mm
  • Overall Width  
    25 mm
  • Weight
    2.51 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81120, LS100135, WS81120
  • Description
    Axial cylindrical roller Bearing 811, single direction, comprising K811, GS, WS
  • Dynamic Load Capacity
    44739.209 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    45000 lbf
  • Radial Static Load Capacity
    146000 lbf
  • Series
    811
  • Static Load Capacity
    146133.094 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802446494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)