Motion
81206 TN

SKF
81206 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 30 mm ID, 52 mm OD, Polyamide 66 Cage
Mi Item #00134365
MFR #81206 TN
Price$321.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81206 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 30 mm ID, 52 mm OD, Polyamide 66 Cage
Mi Item #00134365
MFR #81206 TN

Mfr description
81206TN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$321.93/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    16 mm
  • Washer Width
    4.25 mm
  • Weight
    0.29 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Compatible Washers
    GS81206, WS81206
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577736895
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    50 kN
  • Radial Static Load Capacity
    134 kN
  • Series
    812
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    7316577736895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)