Motion
81207-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 35 mm ID, 62 mm OD, Plastic Cage
MI ITEM #00134368
MFR #81207-TV
Price$291.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 35 mm ID, 62 mm OD, Plastic Cage
MI ITEM #00134368
MFR #81207-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$291.63/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    18 mm
  • Weight
    0.55 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81207, WS81207
  • Description
    Axial cylindrical roller Bearing 874, single direction, comprising K874, GS, WS
  • Dynamic Load Capacity
    17985.612 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    18000 lbf
  • Radial Static Load Capacity
    44700 lbf
  • Series
    812
  • Static Load Capacity
    44739.209 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802423167

Overview

Mfr description
81207-TV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text